Skip Content
DRUM WORKSTATION BASE MODULE2 DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM WORKSTATION BASE MODULE2 DRUM

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28667
  • Mfr. Model # 28667
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Colour Black
  • Height 26"
  • Length 49"
  • Material Polyethylene
  • Spill Capacity 66 gal.
  • Item Double Drum Base Module
  • Width 59"
  • Load Capacity 3,000 lbs.
  • Standards EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC
  • Number of Drums (2) 30 or 55 Gallon Drums
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List