Skip Content
DRUM WIRE FW 4X2-3/4X3/4 SS .02 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM WIRE FW 4X2-3/4X3/4 SS .02

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW72135
  • Mfr. Model # 72135
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Product Details

Stainless steel wire flap wheel drum with keyhole arbor. Stainless steel wire is rust resistant and does not leave an oxidizing deposit on the workpiece. Size 4 x 2-3/4 x 3/4. Wire size 0.008 inch.

Technical Specs

  • Max. RPM 5700
  • Item Flap Wheel Drum
  • Diameter 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list