Skip Content
DRUM VINYL CLASS 5.1 (100/PKG) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM VINYL CLASS 5.1 (100/PKG)

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1291VY
  • Mfr. Model # GHS1291VY
  • UNSPSC # 55121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Material Vinyl
  • Height 8.5"
  • Legend 5.1
  • Width 14"
  • Standards TDG
  • Legend/Background Color Black On Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list