Skip Content
DRUM VINYL CLASS 2.1 (100/PKG) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM VINYL CLASS 2.1 (100/PKG)

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1284VY
  • Mfr. Model # GHS1284VY
  • UNSPSC # 55121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Material Vinyl
  • Height 8.5"
  • Legend 2.1
  • Legend/Background Color Red On White
  • Standards TDG
  • Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list