DRUM TRAP,PVC,1 1/2 X 3 X 6 IN,1500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM TRAP,PVC,1 1/2 X 3 X 6 IN,1500

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKU1
  • Mfr. Model # 1WKU1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Drum Trap With Cleanout
  • Colour White
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Fittings Sub-Category Traps
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Cleanout Trap
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Trap
  • Fitting Connection Type Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 6" x 3" x 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list