DRUM TOP WITH DOOR, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRUM TOP WITH DOOR, RED

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PGF2
  • Mfr. Model # 4PGF2
  • UNSPSC # 47121704
  • CATALOGUE PAGE # 1962
  • Shipping Weight 13.85 lbs

Product Details

Converts a standard 55 gallon drum into a fire-safe/self-extinguishing receptacle that is FM approved. Self-closing door keeps out pests. UV stabilized powder-coated finish. Steel construction.

Technical Specs

  • Item Drum Top
  • Height 11-1/2"
  • Trash Container Capacity 55 gal.
  • Trash Can Dia./Width 24-1/2"
  • Primary Container Color Red
  • Opening Closure Type Swing
  • Top Design Dome Top
  • Standards FM Approved
  • Container Shape Round
  • Basic Container Material Metal
  • Specific Container Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list