Skip Content
DRUM TAP, 5 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRUM TAP, 5 GPM

ACTION PUMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PFN5
  • Mfr. Model # 6PFN5
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Material Aluminum
  • Item Drum Tap
  • (M)NPT Inlet 2"
  • Includes Viton Oring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list