DRUM SW,REV,MAIN,2HP 3PH230V,ST HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM SW,REV,MAIN,2HP 3PH230V,ST HDL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4UYF1
  • Mfr. Model # 4UYF1
  • UNSPSC # 39121503
  • CATALOGUE PAGE # 1312
  • Shipping Weight 1.35 lbs

Technical Specs

  • Depth 4"
  • Action Maintained Reversing
  • Height 4-1/2"
  • HP @ 1 Phase - 115V 1-1/2
  • HP @ 115VDC 1/4
  • HP @ 230VDC 1/4
  • HP @ 3 Phase - 460-575V 1
  • HP @ 3 Phase - 460V 1
  • Item Drum Switch
  • Width 2-1/4"
  • NEMA Rating 1
  • Standards UL Listed, CSA Certified
  • HP @ 1 Phase - 240V 2
  • HP @ 3 Phase - 240V 2
  • Number of Poles 3
  • Handle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list