Skip Content
DRUM STORAGE UNIT4 DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM STORAGE UNIT4 DRUM

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28676
  • Mfr. Model # 28676
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2703
  • Shipping Weight 357.0 lbs

Product Details

Ecopolyblend(TM) Drumsheds(TM). Covenient, smooth roll-top doors allow access front or back. Wide door opening 52 inch. Drum shed - 4 drum. Sump capacity: 79 US gal. Length: 60-3/4 inch. Width: 68-1/2 inch. Height: 75-1/4 inch.

Technical Specs

  • Colour Black/Yellow
  • Item Covered Drum Spill Containment Pallet
  • Height 75-1/4"
  • Material Polyethylene
  • Length 60-3/4"
  • Spill Capacity 79 gal.
  • Load Capacity 5,000 lbs.
  • Width 68-1/2"
  • Number of Drums 4
  • Standards EPA 40 CFR 264.175, NFPA 1 Uniform Fire Code, SPCC
  • Green Certification or Other Recognition UL Environment Claims Validation

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List