DRUM STORAGE RACK,FOR 3 STEEL DRUMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM STORAGE RACK,FOR 3 STEEL DRUMS

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES240027
  • Mfr. Model # 240027
  • UNSPSC # 24101904
  • CATALOGUE PAGE # 1962
  • Shipping Weight 75.0 lbs

Technical Specs

  • For Use With 55 Gallon Drums
  • Colour Orange Enamel Finish
  • Item Horizontal Drum Storage Rack
  • Body Material Steel
  • Type 3 Steel Drums
  • Load Capacity 2,400 lbs.
  • Number Drums 3
  • Assembled Size 71-1/2" x 30" x 12-1/2"
  • Disassembled Size 72 x 13 x 5"
  • Drum Dia. 23"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list