Skip Content
DRUM STORAGE RACK,FOR 2 STEEL DRUMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM STORAGE RACK,FOR 2 STEEL DRUMS

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES240026
  • Mfr. Model # 240026
  • UNSPSC # 24101904
  • CATALOGUE PAGE # 1962
  • Shipping Weight 45.0 lbs

Technical Specs

  • Colour Orange Enamel Finish
  • For Use With 55 gallon drums
  • Item Horizontal Drum Storage Rack
  • Load Capacity 1,600 lbs.
  • Type 2 Steel Drums
  • Number Drums 2
  • Body Material Steel
  • Disassembled Size 46 x 13 x 5"
  • Drum Dia. 23"
  • Assembled Size 45-1/2" x 30" x 12-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list