Skip Content
DRUM STEEL BK 13GAL TIGHT HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM STEEL BK 13GAL TIGHT HEAD

GWC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWCMSD204
  • Mfr. Model # MSD204
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 1963
  • Shipping Weight 13.0 lbs

Product Details

Manufactured from top quality cold rolled steel. Tight hard steel drums, head is permanently attached to the drum. Full open head drum, head is removable and held in place with a C shaped ring.

Technical Specs

  • Colour Black
  • Gauge 22
  • Inside Dia. 14"
  • For Use With Liquids
  • Item Drum
  • Material Carbon Steel
  • Weight 13 lbs.
  • Closure Type Bung Hole
  • Interior Coating Carbon Steel
  • Head Type Tight
  • UN Rating Liquid 1A1/Y1.6/200
  • Bung Hole Dia. 2"
  • Volume Capacity 60 L
  • Drum Color Black
  • Drum Volume Capacity 13 gal.
  • Drum Head Type Open Head
  • Drum Lid Closure Tight Head
  • Primary Drum Material Carbon Steel
  • Drum Item Salvage Drum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list