DRUM,STEEL,19.25 IN,20 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRUM,STEEL,19.25 IN,20 GAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9W547
  • Mfr. Model # 9W547
  • UNSPSC # 60131405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.95 lbs

Technical Specs

  • Inside Dia. 18-1/4"
  • Item Steel Drum
  • Gauge 18
  • Outside Dia. 19-1/4"
  • Overall Height 20-1/4"
  • Standards DOT 49 CFR
  • UN Rating Liquid 1A2/Y1.5/100
  • Drum Color Black
  • Drum Volume Capacity 20 gal.
  • Drum Item Salvage Drum
  • Primary Drum Material Steel
  • Includes Lid
  • Gasket Material Rubber
  • Weight 32 lbs.
  • UN Rating Solid 1A2/X220/S
  • Lined/Unlined Lined
  • Drum Head Type Open Head
  • Drum Lid Closure Bolt Ring
  • Packing Group I, II and III of Hazardous Materials
  • Drum Interior Coating Epoxy Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list