Skip Content
DRUM SOLID WASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM SOLID WASTE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT09708
  • Mfr. Model # 09708
  • UNSPSC # 11141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.55 lbs

Technical Specs

  • Capacity 21 gal.
  • Colour Red
  • Finish Powder Coated
  • Height 23-7/16"
  • Item Oily Waste Can
  • Outside Dia. 18-3/8"
  • Body Material Galvanized Steel
  • Standards FM, UL
  • Lid Type Foot Operated Self Closing

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List