Skip Content
DRUM SLING 1DRUM 30 55 85GAL 2000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM SLING 1DRUM 30 55 85GAL 2000LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VG32
  • Mfr. Model # 21VG32
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.67 lbs

Technical Specs

  • Finish Powder Coated
  • Item Drum Sling
  • Type Vertical
  • Construction Steel
  • Overall Height 1-1/4"
  • Load Capacity 2,000 lbs.
  • Number of Drums 1
  • Overall Width 3-1/2"
  • Overall Length 23"
  • Drum Capacity 30, 55, 85 gal.
  • For Use With various sizes of steel drums
  • Drum Rotation 0 deg.
  • Rotation Angle 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list