Skip Content
DRUM SANDER 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM SANDER 1/2IN

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML407
  • Mfr. Model # 407
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Package Quantity 1
  • Max. Cutting Dia. (In.) 1/2"
  • Dia. (In.) 1/2"
  • For Use With Wood, Fibreglass, Metal and Hard Rubber
  • Item Sanding Band and Drum
  • Overall Length (In.) 1-1/2"
  • Grit 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list