Skip Content
DRUM RUBBER 3X3X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM RUBBER 3X3X3/8

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM96931
  • Mfr. Model # M96931
  • UNSPSC # 31191519
  • CATALOGUE PAGE # 579
  • Shipping Weight 0.9 lbs

Product Details

Rubber expanding drums for spiral band abrasives have a diameter of 3 inches, width 3 inches, arbour size 3/8 inch and maximum RPM is 3,000.

Technical Specs

  • Width 3"
  • Max. RPM 3000
  • Diameter 3"
  • For Use With Spiral Bands
  • Item Expanding Rubber Drum
  • Material Rubber Cushion
  • Shank Size 3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list