DRUM RUBBER 3/4X1-1/2X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM RUBBER 3/4X1-1/2X1/4

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM96912
  • Mfr. Model # M96912
  • UNSPSC # 31191519
  • CATALOGUE PAGE # 579
  • Shipping Weight 1.0 lbs

Product Details

Rubber expanding drums for spiral band abrasives have a diameter of 3/4 inch, width 1-1/2 inches, arbour size 1/4 inch and maximum RPM is 10000.

Technical Specs

  • Width 1-1/2"
  • Max. RPM 10,000
  • Diameter 3/4"
  • For Use With Spiral Bands
  • Item Expanding Rubber Drum
  • Shank Size 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list