Skip Content
DRUM RECYCLING 55GAL BLUE STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRUM RECYCLING 55GAL BLUE STEEL

EX-CELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UJA7
  • Mfr. Model # 5UJA7
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Colour blue
  • Item Economy series(TM), refurbished 55-gallon drum in Recycle Blue with plastic dome top with PUSH door
  • Includes steel drum with plastic top, recycle logo on can and set of stream decals with applicator
  • Height 48.0"
  • Material steel & plastic
  • Width 23.5"
  • Symbol TM
  • Number of Openings 1
  • Shape Round
  • Total Capacity 55 gal.
  • Diameter 23-1/2"
  • Recycling Material Plastic
  • Primary Container Color Blue
  • Trash Container Capacity 55 gal.
  • Top Design Flat Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list