Skip Content
DRUM PUMP TUBE, SUCTION TUBE 40 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM PUMP TUBE, SUCTION TUBE 40 L

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DYL6
  • Mfr. Model # 3DYL6
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.28 lbs

Technical Specs

  • Includes -
  • Item Replacement Drum Pump Tube
  • Self-Priming Yes
  • GPM -
  • Agency Compliance -
  • Inlet Size -
  • Wetted Materials SS, PTFE, Tefzel, Viton
  • Outlet Size 1" Barb
  • Suction Tube Length 40"
  • Suction Tube Type Constant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list