DRUM PUMP STEEL 3/4 IN NPT 10 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM PUMP STEEL 3/4 IN NPT 10 OZ.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF40M290
  • Mfr. Model # 40M290
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Item Drum Pump
  • Max. Viscosity 3,500 SSU
  • Wetted Materials Steel, Aluminum, Zinc, Brass, NBR, Viton
  • Includes Pump Body with Lever Handle, Bucket Holder , Non-Drip Attachment, Curved Metal Spout, Telescopic Suction Tube
  • Adapter Type 2" Bung
  • Discharge Tubing Material Steel
  • Inlet Size 3/4" NPT
  • Outlet Size M20 x 1
  • Adapter Material Aluminum
  • Suction Tube Length 34- 9/16"
  • Discharge Tube Outlet ID Size 3/4" x 1/2"
  • Discharge Tube Outlet OD Size 29/32" x 3/4"
  • Discharge Tube Length 7"
  • Suction Tube Type Telescopic
  • Ounces per Stroke 10
  • Features Bucket Holder, Non Drip Attachment, Wear Resistant Brass Piston Rings Fitted onto Zinc Die Cast Piston, Plated Steel Lever Handle with Rubber Grip for Convenience
  • For Use With For Transferring Antifreeze Solvents, Thinners, Automotive Additives, industrial Chemicals, Oil Based Fluids and Other Non Corrosive Fluids
  • Housing Material Steel
  • Piston Material Zinc die cast
  • Manufacturers Warranty Length 1 yr.
  • Adapter Dia. 2" and 1-1/2"
  • Suction Tube Outlet O.D. Size 1"
  • Max. Liquid Temp. 140 Degrees F
  • Action Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list