Skip Content
DRUM PUMP, ROTARY, 10 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM PUMP, ROTARY, 10 GPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5UWH2
  • Mfr. Model # 5UWH2
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 3267
  • Shipping Weight 23.71 lbs

Technical Specs

  • Includes Drip Pan
  • Item Hand Operated Drum Pump
  • Discharge Tubing Material Steel
  • Self-Priming Yes
  • Agency Compliance FM Approved
  • GPM 10 @ 120 RPM
  • Metered No
  • Wetted Materials Cast Iron, Steel, Graphite, Paper, Polypropylene
  • Adapter Type 2 In Bung Built Into Drip Pan
  • Max. Viscosity 2,000 SSU
  • Outlet Size 3/4" FNPT
  • Inlet Size 3/4" FNPT
  • Suction Tube Type Telescopic
  • Suction Tube Length 18-1/4" to 34-1/2"
  • Discharge Tube Outlet OD Size 1-3/64"
  • Max. Pressure 10 PSI
  • Adapter Material Cast Iron
  • Discharge Tube Outlet ID Size 7/8"
  • Discharge Tube Length 7"
  • Ounces per Stroke 10 gpm @ 120 rpm
  • Features 1. Hand Operated Rotary Barrel Pumps are Extrenely Rugged, Reliable, & Heavy Duty: Used for Convenient Transfer of Non-Corrosive Fluids2. Manufactured for Efficiently Handling a Wide Range of Fluids in Industrial, Automotive, & Aggricultural Applications
  • Height 9-1/2"
  • For Use With Oil Based Media, Diesel, Kerosene, Gasoline, Non Corrosive Media
  • Housing Material Cast Iron
  • Manufacturers Warranty Length 1 yr.
  • Adapter Dia. 2"
  • Action Type Rotary
  • Max. Liquid Temp. 250 Degrees F
  • Suction Tube Outlet O.D. Size 1"
  • Max. Head 10 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List