DRUM PUMP PISTON 22OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM PUMP PISTON 22OZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BY44
  • Mfr. Model # 3BY44
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes Bung
  • Ounces per Stroke 22 oz.
  • Adapter Type Drum
  • Discharge Tubing Material PVC
  • Item Hand Operated Drum Pump
  • Self-Priming YES
  • Metered No
  • Wetted Materials PVC, Viton, Glass
  • Max. Viscosity 4,000 SSU
  • Piston Material Viton
  • Inlet Size 1"
  • Outlet Size 5/8" OD
  • Suction Tube Length 38"
  • Discharge Tube Outlet OD Size 5/8"
  • Discharge Tube Outlet ID Size 1/2"
  • Discharge Tube Length 60"
  • Suction Tube Outlet O.D. Size 1-7/16"
  • Action Type Piston
  • Features Light Weight
  • For Use With Degreasers, Floor Cleaners, Glass Cleaners, Chlorines
  • Housing Material PVC
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Max. Liquid Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list