DRUM PUMP,PISTON,16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM PUMP,PISTON,16OZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3BY46
  • Mfr. Model # 3BY46
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Hand Operated Drum Pump
  • Adapter Type DRUM AND PAIL
  • Includes Suction And Discharge Tubes, Metering Kit, 2" Bung Adapter
  • Discharge Tubing Material Polyethylene
  • Metered YES
  • Self-Priming YES
  • Inlet Size 5/8 OD, 1/2 ID
  • Max. Viscosity 4000 SSU
  • Wetted Materials Polypropylene, Polyethylene, Glass
  • Outlet Size 5/8 OD, 1/2 ID
  • Suction Tube Length 15-1/2", 16-1/2" or 32-1/4"
  • Discharge Tube Outlet ID Size 1/2"
  • Discharge Tube Length 9"
  • Discharge Tube Outlet OD Size 5/8"
  • Ounces per Stroke 4 to 16
  • Features Light Weight
  • For Use With Water, Water-based Liquids, and Detergents
  • Housing Material Polypropylene
  • Piston Material Polyethylene
  • Adapter Material Polypropylene
  • Adapter Dia. 3/4" and 2"
  • Suction Tube Outlet O.D. Size 5/8"
  • Action Type Piston
  • Max. Liquid Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list