Skip Content
DRUM PUMP, NYLON, 22 OZ PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM PUMP, NYLON, 22 OZ PER STROKE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5UWH3
  • Mfr. Model # 5UWH3
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Hand Operated Drum Pump
  • Adapter Type 2" Bung
  • Includes Manual
  • Discharge Tubing Material Nylon
  • Wetted Materials Nylon, PTFE,Viton,Stainless Steel, Cork, Nitrile
  • Outlet Size 3/4" NPT
  • Inlet Size 1" NPT
  • Self-Priming Yes
  • Suction Tube Length 40"
  • Max. Viscosity 1000 SSU
  • Adapter Material Nylon
  • Ounces per Stroke 22
  • For Use With Liquids Within a pH Range of 7 to 9. Includes Many Oils, Detergents and Lubricants
  • Height 59"
  • Housing Material Nylon
  • Manufacturers Warranty Length 1 yr.
  • Piston Material PTFE
  • Max. Liquid Temp. 130 Degrees F
  • Suction Tube Outlet O.D. Size 3/4"
  • Action Type Piston

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list