DRUM PUMP,NICKEL-PLATED/NYLON,8OZ/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRUM PUMP,NICKEL-PLATED/NYLON,8OZ/S

NATIONAL SPENCER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9ACA1
  • Mfr. Model # 9ACA1
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes Bung Adapter, Discharge Spout
  • Adapter Type 2" Bung
  • Wetted Materials Nylon, Nickel-Plated Steel,Vitron(R)
  • Suction Tube Length 44"
  • Ounces per Stroke 8 oz.
  • Item Hand Operated Drum Pump
  • Discharge Tubing Material Polypropylene
  • For Use With For Strong Chemicals, Lacquer Thinner, Biodiesel and Vegetable Oil
  • Features Dispenses 1 gal. per 8 lifts
  • Housing Material Nylon
  • Max. Viscosity 50 SSU
  • Inlet Size 1-1/4"
  • Manufacturers Warranty Length 2 yr.
  • Outlet Size 7/8"
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Discharge Tube Outlet OD Size 7/8"
  • Max. Liquid Temp. 120 Degrees F
  • Action Type Piston

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list