DRUM PUMP MOTOR,SPLASHPROOF ENCL, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM PUMP MOTOR,SPLASHPROOF ENCL, 1

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FZV6
  • Mfr. Model # 5FZV6
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Full Load Amps 2
  • HP 1/3
  • Includes Motor, Cord & Plug
  • Item Drum Pump Motor
  • Phase 1
  • Thermal Protection Yes
  • Enclosure Splashproof
  • Hz 60
  • Motor Type Universal
  • Housing Material Nylon
  • Duty Continuous
  • Voltage 115

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list