DRUM PUMP, INLET 3/4 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM PUMP, INLET 3/4 IN FNPT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4AYD4
  • Mfr. Model # 4AYD4
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.39 lbs

Technical Specs

  • Includes Telescopic Suction Tube, Curved Steel Discharge Outlet Tube
  • Item Hand Operated Drum Pump
  • Adapter Type 2" Bung
  • Discharge Tubing Material Steel
  • Metered No
  • GPM -
  • Self-Priming Yes
  • Wetted Materials Steel, Viton, PTFE
  • Agency Compliance -
  • Adapter Material Steel
  • Outlet Size 3/4"
  • Inlet Size 3/4" FNPT
  • Max. Viscosity 700 CPS
  • Suction Tube Length 17 3/4" to 35"
  • Discharge Tube Outlet ID Size 5/8"
  • Suction Tube Type Steel Suction Tube
  • Discharge Tube Outlet OD Size 3/4
  • Discharge Tube Length 8-5/8"
  • Ounces per Stroke 10
  • Features An Extremely Rugged and Strong All Steel Pump Designed Specifically for Use with Bio Diesel and E85 Fuels. Fracture Proof Design with Steel Pump Head and Bung. Extra Long Pump Body Makes it Easy to Place Refill Containers on the Drum for Convenient Fillin
  • For Use With Petroleum Based Media, Biodiesel and E85 Fuels
  • Height 14-3/4"
  • Housing Material Steel
  • Piston Material Steel
  • Adapter Dia. 2"
  • Action Type Lever
  • Max. Liquid Temp. 140 Degrees F
  • Suction Tube Outlet O.D. Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list