DRUM PUMP, DISCHARGE TUBE 8 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM PUMP, DISCHARGE TUBE 8 IN. L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4VCR2
  • Mfr. Model # 4VCR2
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1854
  • Shipping Weight 19.92 lbs

Technical Specs

  • Includes -
  • Item Hand Operated Drum Pump
  • Adapter Type 2" Bung
  • Discharge Tubing Material Zinc Plated Steel
  • GPM 10
  • Metered No
  • Self-Priming Yes
  • Wetted Materials Cast Iron, Steel, Graphite, Polypropylene
  • Inlet Size 3/4" FNPT
  • Agency Compliance -
  • Adapter Material Cast Iron
  • Max. Viscosity 2,000 SSU
  • Outlet Size 3/4" FNPT
  • Max. Pressure 10 PSI
  • Suction Tube Type Telescopic
  • Suction Tube Length 18-3/16" - 34 1/2"
  • Discharge Tube Outlet OD Size 1-3/64"
  • Discharge Tube Length 8"
  • Discharge Tube Outlet ID Size 55/64"
  • Ounces per Stroke 10 gpm @ 120 rpm
  • Features 1. Industry Standard for Rotary Pumps, These are By Far the Heaviest Duty, Ideal for Tough Outdoor Use in Extreme Weather Conditions 2. Solid Cast Iron Construction, Fully CNC Machined to Close Tolerances 3. Graphite Vanes are Self-Lubricating and Non-Wea
  • For Use With Oil based Media, Diesel, Kerosene, Non Corrosive Media
  • Height 9-1/2"
  • Housing Material Cast Iron
  • Adapter Dia. 2"
  • Max. Liquid Temp. 250 Degrees F
  • Suction Tube Outlet O.D. Size 1"
  • Action Type Rotary
  • Max. Head 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list