Skip Content
DRUM PUMP, DISCHARGE TUBE 12 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM PUMP, DISCHARGE TUBE 12 IN. L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4VCR7
  • Mfr. Model # 4VCR7
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1854
  • Shipping Weight 28.3 lbs

Technical Specs

  • Includes Pump, Handle, Bung Adapter and Spout
  • Item Hand Operated Drum Pump
  • Discharge Tubing Material Zinc Plated Steel
  • Adapter Type 2" Bung
  • GPM 14
  • Metered No
  • Wetted Materials Cast Iron, Carbon and Steel
  • Agency Compliance -
  • Self-Priming Yes
  • Max. Viscosity 10,000 SSU
  • Adapter Material Zinc Alloy
  • Outlet Size 1-1/4" FNPT
  • Inlet Size 1 1/2 FNPT
  • Discharge Tube Outlet ID Size 1-1/8"
  • Max. Pressure 20 PSI
  • Discharge Tube Outlet OD Size 1-1/4"
  • Suction Tube Length 39"
  • Discharge Tube Length 12"
  • Ounces per Stroke 14 gpm @ 115 rpm
  • Features High Viscosity
  • For Use With Liquid Transfer
  • Height 9"
  • Housing Material Cast Iron
  • Adapter Dia. 2"
  • Suction Tube Outlet O.D. Size 1-3/8"
  • Max. Liquid Temp. 140 Degrees F
  • Action Type Rotary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list