Skip Content
DRUM PUMP,ACID PISTON,5000 SSU,8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM PUMP,ACID PISTON,5000 SSU,8 OZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4HA31
  • Mfr. Model # 4HA31
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1854
  • Shipping Weight 2.75 lbs

Technical Specs

  • For Use With Solvents, Photographic Chemicals
  • Item Hand Operated Drum Pump
  • Adapter Type 2" NPT Bung
  • Includes Straight Horizontal Spout
  • Discharge Tubing Material Stainless Steel
  • Max. Viscosity 5000 SSU
  • Self-Priming Yes
  • Wetted Materials Stainless Steel, PTFE, PVDF
  • Suction Tube Length 22"
  • Suction Tube Type Tube
  • Outlet Size 9/16" OD
  • Discharge Tube Outlet OD Size 1/2"
  • Discharge Tube Outlet ID Size 0.405"
  • Discharge Tube Length 21"
  • Ounces per Stroke 8
  • Features Good Chemical Resistance
  • Housing Material Stainless Steel
  • Inlet Size 1"
  • Piston Material PVDF
  • Adapter Dia. 2"
  • Adapter Material Polypropylene
  • Suction Tube Outlet O.D. Size 9/16"
  • Action Type Piston
  • Max. Liquid Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list