Skip Content
DRUM PUMP,1/3 HP,3/4 IN OUTLET,49 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM PUMP,1/3 HP,3/4 IN OUTLET,49 I

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FZU3
  • Mfr. Model # 5FZU3
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.3 lbs

Technical Specs

  • Item Electric Operated Drum Pump
  • HP 1/3
  • Max. GPM for Oil 7
  • Includes Pump, Motor, Hose, Clamp, S.S Automatic Nozzle, Sealed Adapter
  • Max. GPM for Water 5
  • Phase 1
  • Adapter Type 2" Buttress Thread
  • Discharge Tubing Material EPDM
  • Hz 60
  • GPM 5
  • Metered No
  • Motor Enclosure ODP
  • Self-Priming Yes
  • Voltage 115
  • Motor Type Universal-2 Speed
  • Agency Compliance CSA, ISO 22241-3 (Purity Standard)
  • Wetted Materials PP, PTFE, FKM, 316SS & EPDM
  • Inlet Size 1-1/4"
  • Max. Viscosity 300 CPS
  • Adapter Material PVC
  • Outlet Size 3/4" Barb
  • Max. Pressure 8 psi
  • Suction Tube Length 40"
  • Suction Tube Type Intake Tube
  • Discharge Tube Length 96"
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1-1/8"
  • For Use With Diesel Exhaust Fluid and Other Compatible Chemicals
  • Height 40"
  • Housing Material Polypropylene
  • Manufacturers Warranty Length 1 yr.
  • Adapter Dia. 2"
  • Max. Liquid Temp. 150 Degrees F
  • Suction Tube Outlet O.D. Size 1-1/4"
  • DEF Compatible Yes
  • Max. Head 5 - 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list