Skip Content
DRUM PAPER CLASS 2.1 (100/PKG) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM PAPER CLASS 2.1 (100/PKG)

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1284LP
  • Mfr. Model # GHS1284LP
  • UNSPSC # 55121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Material Paper
  • Legend/Background Color Red On White
  • Width 14"
  • Height 8.5"
  • Legend 2.1
  • Standards TDG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list