DRUM OVERSIZE SALVAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRUM OVERSIZE SALVAGE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28201
  • Mfr. Model # 28201
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • Drum Item Salvage Drum
  • For Use With 55 gal. Drum
  • Inside Dia. 24-1/2"
  • Item Salvage Drum
  • Outside Dia. 40-3/4"
  • Overall Height 43-1/4"
  • Standards DOT 49 CFR 173.3 (c)
  • UN Rating Liquid 1H2/X340/S
  • UN Rating Solid 1H2/X340/S
  • Drum Color Yellow
  • Packing Group Hazardous Material
  • Lined/Unlined Unlined
  • Drum Lid Closure Screw On Lid
  • Drum Volume Capacity 95 gal.
  • Primary Drum Material Polyethylene
  • Drum Head Type Open Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list