Skip Content
DRUM NONWOVEN FW 4X4X3/4 AO COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM NONWOVEN FW 4X4X3/4 AO COARSE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW72116
  • Mfr. Model # 72116
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 583
  • Shipping Weight 5.18 lbs

Product Details

Non-woven material impregnated with aluminum oxide grain.For polishing, blending, deburring, cleaning and brightening stainless steel, aluminum, brass, copper and other alloys.

Technical Specs

  • Max. RPM 9500
  • Grit Coarse
  • Item Flap Wheel Drum
  • Width 4"
  • Series Non-woven
  • Arbor Size 3/4"
  • Diameter 4"
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List