Skip Content
DRUM NONWOVEN FW 4IX4X3/4 AO MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM NONWOVEN FW 4IX4X3/4 AO MED

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW72117
  • Mfr. Model # 72117
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 583
  • Shipping Weight 5.02 lbs

Product Details

Non-woven material impregnated with aluminum oxide grain.For polishing, blending, deburring, cleaning and brightening stainless steel, aluminum, brass, copper and other alloys.

Technical Specs

  • Grit Medium
  • Max. RPM 9500
  • Width 4"
  • Item Flap Wheel Drum
  • Series Non-woven
  • Arbor Size 3/4"
  • Diameter 4"
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list