Skip Content
DRUM MIXER,1/2 HP,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM MIXER,1/2 HP,316 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V123
  • Mfr. Model # 32V123
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.6 lbs

Technical Specs

  • For Use With Closed Head 55 gal. Drum
  • HP 1/2
  • Item Drum Mixer
  • Shaft Dia. (In.) 5/8
  • Type Bung Entering
  • Shaft Length (In.) 32
  • Shaft Material 316 Stainless Steel
  • Max. RPM 2000
  • Motor Pnuematic
  • Recommended Use Recommended Air Pressure and Consumption 10 to 20 CFM @ 20 to 40 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list