Skip Content
DRUM LINER,30 GAL,CLEAR,15 MIL,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM LINER,30 GAL,CLEAR,15 MIL,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JJU1
  • Mfr. Model # 3JJU1
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.3 lbs

Technical Specs

  • Capacity 30 gal.
  • Colour Clear
  • For Use With Steel Drums
  • Gauge 15 mil
  • Item Drum Liner
  • Length 28"
  • Width 18-3/10"
  • Material Low Density Polypropylene
  • Characteristics Length 28"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List