Skip Content
DRUM LIFTER SGL CHIME JAW 1500LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM LIFTER SGL CHIME JAW 1500LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29PH23
  • Mfr. Model # 29PH23
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 293.0 lbs

Technical Specs

  • Colour Red
  • Item Drum Lifter
  • Material Welded Steel
  • Number of Drums 1
  • Load Capacity 1,500 lb.
  • Overall Height 39"
  • Overall Width 43"
  • Overall Length 45"
  • Lowest Position of Jaws 20"
  • Fork Pocket Size 7" x 2-1/4"
  • Drum Capacity 15, 30, 55, 85 gal.
  • For Drum Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list