DRUM LIFTER/DISPENSER HOIST MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DRUM LIFTER/DISPENSER HOIST MOUNT

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WESDGL55
  • Mfr. Model # DGL55
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs
Compare

Technical Specs

  • Item Drum Lifter and Dispenser
  • Number of Drums 1
  • Load Capacity 800 lbs.
  • Overall Length 10"
  • Overall Height 40"
  • Drum Capacity 55 gal.
  • Overall Width 36"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list