Skip Content
DRUM LIFTER 55GAL 800 LB 18-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM LIFTER 55GAL 800 LB 18-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VG33
  • Mfr. Model # 21VG33
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.57 lbs

Technical Specs

  • Finish Powder Coated
  • Item Drum Lifter
  • Type Vertical
  • Construction Steel
  • Load Capacity 800 lbs.
  • Number of Drums 1
  • Overall Height 8"
  • Overall Width 8"
  • Overall Length 18-1/2"
  • Drum Capacity 55 gal.
  • For Use With steel, and fiber drums that have a top lip.
  • Rotation Angle 0 deg.
  • Drum Rotation 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list