DRUM LIFTER 55GAL. 1000 LB 21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM LIFTER 55GAL. 1000 LB 21IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VG36
  • Mfr. Model # 21VG36
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.7 lbs

Technical Specs

  • Finish Powder Coated
  • Item Drum Lifter
  • Type Vertical
  • Construction Steel
  • Load Capacity 1,000 lbs.
  • Number of Drums 1
  • Overall Height 9"
  • Overall Length 21"
  • Overall Width 16"
  • Drum Capacity 55 gal.
  • For Use With steel, plastic, or fiber drums
  • Drum Rotation 0 deg.
  • Rotation Angle 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list