Skip Content
DRUM LIFTER 55GAL. 1000 LB 21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM LIFTER 55GAL. 1000 LB 21IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VG34
  • Mfr. Model # 21VG34
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.95 lbs

Technical Specs

  • Finish Powder Coated
  • Item Drum Lifter
  • Type Vertical
  • Construction Steel
  • Load Capacity 1,000 lbs.
  • Overall Height 16"
  • Number of Drums 1
  • Overall Length 21"
  • Drum Capacity 55 gal.
  • Overall Width 9"
  • For Use With steel, plastic, or fiber drums
  • Drum Rotation 0 deg.
  • Rotation Angle 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list