Skip Content
DRUM LIFTER 30 OR 55GAL 1100 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM LIFTER 30 OR 55GAL 1100 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VG47
  • Mfr. Model # 21VG47
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 171.0 lbs

Technical Specs

  • Item Drum Lifter
  • Colour Red
  • Material Welded Steel
  • Load Capacity 1,100 lbs.
  • Number of Drums 1
  • Overall Height 22-1/8"
  • Overall Length 48"
  • For Drum Material Plastic, Steel, Fiber
  • Drum Capacity 30, 55 gal.
  • Overall Width 28-1/4"
  • Fork Pocket Size 7-1/2" x 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list