DRUM LIFTER 1DRUM 55GAL. 800LB 23IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM LIFTER 1DRUM 55GAL. 800LB 23IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VG31
  • Mfr. Model # 21VG31
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • For Use With Plastic Drums
  • Finish Powder Coated
  • Type Vertical
  • Item Drum Lifter
  • Load Capacity 800 lbs.
  • Construction Steel
  • Number of Drums 1
  • Overall Height 31"
  • Drum Capacity 55 gal.
  • Overall Length 23"
  • Overall Width 20"
  • Rotation Angle 0 deg.
  • Drum Rotation 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list