Skip Content
DRUM LIFTER 1 DRUM 55 GAL 1500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM LIFTER 1 DRUM 55 GAL 1500 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VG50
  • Mfr. Model # 21VG50
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 214.0 lbs

Technical Specs

  • Colour Red
  • Item Drum Lifter
  • Material Welded Steel
  • Number of Drums 1
  • Load Capacity 1,500 lb.
  • Overall Length 30-1/2"
  • Overall Height 16-1/4"
  • Overall Width 38-1/2"
  • Drum Capacity 55 gal.
  • Drum Rotation 360 Degrees
  • For Drum Material Steel
  • Fork Pocket Size 7-1/8" x 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list