Skip Content
DRUM LABEL 6 IN. W 6 IN. H PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM LABEL 6 IN. W 6 IN. H PK 100

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY121435
  • Mfr. Model # 121435
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Height 6"
  • Material Vinyl
  • Width 6"
  • Legend Waste Oil
  • Legend/Background Color Black/Yellow
  • Item Waste Label
  • Shape Square
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Language English
  • Legend Color Black
  • Background Color Yellow
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface No
  • Laminated No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list