DRUM LABEL 6 IN. H 6 IN. W PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM LABEL 6 IN. H 6 IN. W PK 100

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY121434
  • Mfr. Model # 121434
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Height 6"
  • Material Polyester
  • Width 6"
  • Legend/Background Color Black/Yellow
  • Legend Used Oil
  • Language English
  • Item Waste Label
  • Shape Square
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Background Color Yellow
  • Legend Style Text
  • Legend Color Black
  • Write on Surface No
  • Laminated No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list