Skip Content
DRUM INTERLEAF FW 4X4X3/4 AO240/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM INTERLEAF FW 4X4X3/4 AO240/MED

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW72115
  • Mfr. Model # 72115
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 583
  • Shipping Weight 5.72 lbs

Product Details

Alternating flaps of non-woven and aluminum oxide coated abrasive. Medium grade drums provide consistent satin finishes.

Technical Specs

  • Max. RPM 9500
  • Grit 240
  • Item Flap Wheel Drum
  • Width 4"
  • Series Interleaf
  • Grade Medium
  • Arbor Size 3/4"
  • Abrasive Type Coated
  • Diameter 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list