DRUM HTR ELEC 6.5A 230V L66 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM HTR ELEC 6.5A 230V L66 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CCZ8
  • Mfr. Model # 3CCZ8
  • UNSPSC # 39121721
  • CATALOGUE PAGE # 1964
  • Shipping Weight 1.0 lbs

Product Details

Electric drum heater. Watts 1500. Amps 6.5 AC. Voltage 230. Watt density 6.5 W/Sq-In. Control range 50 to 425 degrees F. Length 66-3/4 inches. Strap width 4 inches. Drum capacity 55 gal. Drum diameter 22-1/2 inches. Stem rotation 310 degrees. Made with UL/CSA recognized components. Metal Drum.

Technical Specs

  • Amps AC 6.5
  • For Use With Metal Drums
  • Includes Adjustable Thermostat, 6 ft. Cord Set with Pigtail End
  • Length 66-3/4"
  • Item Drum Heater
  • Type Electric
  • Watts 1500
  • Voltage 230 V
  • Powered By Electric
  • Standards Made with UL/CSA Recognized Components
  • Control Range 50 Degrees F to 400 Degrees F
  • Drum Dia. 22-1/2"
  • Strap Width 4"
  • Drum Capacity 55 gal.
  • Watt Density 6.50 with sq. in.
  • Stem Rotation 310 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list